Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, Hose Shank, PP, Nitrile
- Mfr # BULK-CGF-380
- Zoro # G908857130
product price:Â
$
50.89
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type C
Connection Type
Hose Shank
Coupling Size
2 in
Max. Working Pressure @ 70 F
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-380
- Zoro #
- G908857130
- UPC #
- 193005353254
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type C
- Connection Type
- Hose Shank
- Max. Working Pressure @ 70 F
- 250 psi
- Gasket Material
- Nitrile
- Includes Locking Arm
- Yes
- Standards
- A-A-59326
- Fitting Type
- Hose Shank
- Coupling Component
- Socket
- For Hose I.D.
- 2 in
Dimensions
- Coupling Size
- 2 in
- Hose Fitting Size
- 2 in
- Overall Length
- 5 in
- Socket Inside Diameter
- 2 1/2 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Polypropylene Cam and Groove Fittings, Socket, Body Material Polypropylene, Type C, Coupling Size 2 in, Connection Type Hose Shank, Hose Fitting Size 2 in, Hose Shank, Max. Working Pressure @ 70 F 250 psi, Gasket Material Buna-N, Overall Length 5 in, Includes Locking Arm Yes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.