CamGrooveFttng, Threaded, PP, Nitrile
- Mfr # BULK-CGF-355
- Zoro # G408857135
product price:Â
$
4.79
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
NPT
Fitting Type
FNPT
Hose Fitting Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-355
- Zoro #
- G408857135
- UPC #
- 193005353094
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type A
- Connection Type
- NPT
- Fitting Type
- FNPT
- Hose Fitting Gender
- Female
- Standards
- A-A-59326
- Gasket Material
- Nitrile
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 250 psi
- Includes Locking Arm
- No
- For Hose I.D.
- 1 in
Dimensions
- Hose Fitting Size
- 1 in
- Coupling Size
- 1 in
- Overall Length
- 2 7/16 in
- Thread Size
- 1"-11 1/2
- Plug Length
- 5/16 in
- Plug Outside Dia.
- 1 7/16 in
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
Polypropylene Cam and Groove Fittings, Plug, Body Material Polypropylene, Type A, Coupling Size 1 in, For Hose I.D. 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, Adapter x Female NPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 7/16 in, Gasket Material Nitrile, Overall Length 2 7/16 in, Includes Locking Arm No, Thread Size 1 In.-11 1/2, Plug Length 5/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.