CamGrooveFttng, Threaded, PP, Nitrile
- Mfr # BULK-CGF-388
- Zoro # G908857109
product price:Â
$
24.59
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type D
Connection Type
NPT
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-388
- Zoro #
- G908857109
- UPC #
- 193005353308
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type D
- Connection Type
- NPT
- Coupling Component
- Socket
- Max. Working Pressure @ 70 F
- 250 psi
- Includes Locking Arm
- Yes
- Standards
- A-A-59326
- Fitting Type
- FNPT
- Hose Fitting Gender
- Female
- Gasket Material
- Nitrile
- For Hose I.D.
- 1 in
Dimensions
- Hose Fitting Size
- 1 in
- Coupling Size
- 1 in
- Overall Length
- 2 7/8 in
- Thread Size
- 1"-11 1/2
- Socket Inside Diameter
- 1 7/16 in
- Wire Rope Length
- 2 7/8 in
- Length
- 2 7/8 in
Description
Polypropylene Cam and Groove Fittings, Socket, Body Material Polypropylene, Type D, Coupling Size 1 in, For Hose I.D. 1 in, Female, Connection Type NPT, Hose Fitting Size 1 in, Coupler x Female NPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Overall Length 2 7/8 in, Includes Locking Arm Yes, Thread Size 1 In.-11 1/2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.