Shop ZORO SELECT
See all product information
Create Account
CamGrvCap, Type DC, PP, Socket, 1-1/2"
- Mfr # BULK-CGF-423
- Zoro # G508857103
product price:Â
$
45.89
/ea
Key Features
Coupling Type
DC
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Socket
Overall Length
1 7/8 in
Coupling Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-423
- Zoro #
- G508857103
- UPC #
- 193005353513
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Coupling Type
- DC
- Max. Working Pressure @ 70 F
- 250 psi
- Coupling Component
- Socket
- Includes Locking Arm
- Yes
- Gasket Material
- Buna-N
- Body Material
- Polypropylene
- Product Type
- Dust Cap
- Standards
- A-A-59326
Dimensions
- Overall Length
- 1 7/8 in
- Coupling Size
- 1 1/2 in
- Socket Inside Diameter
- 2 1/8 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Polypropylene Cam and Groove Fittings, Socket, DC, Coupling Size 1 1/2 in, Socket Inside Diameter 2 1/8 in, Gasket Material Buna-N, Overall Length 1 7/8 in, Includes Locking Arm Yes, 250 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.