Shop ZORO SELECT
See all product information
Create Account
CamGrvGskt, Blk/Wht, 1-5/8", PTFE-EncViton
- Mfr # ZUSA-CAM-VENV-1-1/2
- Zoro # G7813405
product price:Â
$
32.39
/ea
Key Features
Package Type
Packet
Gaskets per Package
1
X-Ray Detectable
No
Outside Diameter
2 3/16 in
For Coupling Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-VENV-1-1/2
- Zoro #
- G7813405
- UPC #
- 193005437848
- Country of Origin
- United States
- Package Type
- Packet
- Gaskets per Package
- 1
- X-Ray Detectable
- No
- Minimum Operating Temperature
- -20 Degrees F
- Gasket Material
- PTFE-Encapsulated Viton(R)
- Gasket Type
- Envelope
- Metal Detectable
- No
- Wire Color
- Black, White
- Min. Operating Temp.
- -20 Degrees F
- Item
- Cam and Groove Gasket
- Max. Operating Temp.
- 400 Degrees F
- Color
- Black, White
Dimensions
- Outside Diameter
- 2 3/16 in
- For Coupling Size
- 1 1/2 in
- Inside Dia.
- 1 5/8 in
- Thickness
- 0.25 in
Description
Cam and Groove Gasket, PTFE-Encapsulated Viton(R), For Coupling Size 1 1/2 in, Black, White, Outside Diameter 2 3/16 in, Inside Dia. 1 5/8 in, Envelope
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.