Shop ZORO SELECT
See all product information
Create Account
CamGrvPlug, Type DP, PP, Plug, 1-1/2"
- Mfr # BULK-CGF-434
- Zoro # G608857133
product price:Â
$
6.69
/ea
Key Features
Coupling Type
DP
Plug Outside Dia.
2 1/8 in
Coupling Size
1 1/2 in
Coupling Component
Plug
Includes Locking Arm
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-434
- Zoro #
- G608857133
- UPC #
- 193005353575
- Country of Origin
- China
- Item
- Cam and Groove Hose Coupling Dust Plug
- Coupling Type
- DP
- Coupling Component
- Plug
- Includes Locking Arm
- No
- Max. Working Pressure @ 70 F
- 250 psi
- Product Type
- Dust Plug
- Body Material
- Polypropylene
- Standards
- A-A-59326
Dimensions
- Plug Outside Dia.
- 2 1/8 in
- Coupling Size
- 1 1/2 in
- Plug Length
- 9/16 in
- Overall Length
- 2 5/8 in
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
Cam and Groove Hose Coupling Dust Plug, Plug, Body Material Polypropylene, Type DP, Coupling Size 1 1/2 in, Plug Outside Dia. 2 1/8 in, Gasket Material Not Applicable, Overall Length 2 5/8 in, Includes Locking Arm No, Plug Length 9/16 in, 250 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.