Cantilever Rack Arm, 14 in., 500 lb. Cap.
Mfr # 13P920
Zoro # G6173106
product price: $14.59
/eaKey Features
Cantilever Arm Style
Straight
Capacity per Arm
500 lb
Load Capacity
500 lb.
Arm Length
14 in
Item - Cantilever Rack Components
Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13P920
Zoro #
G6173106
UPC #
190735390085
Country of Origin
Viet Nam
Dimensions
Arm Length
14 in
Lip Height
2 in
Height
Lip: 2"
Overall Arm Length
14 in
Arm Lip Height
2 in
Details
Cantilever Arm Style
Straight
Capacity per Arm
500 lb
Load Capacity
500 lb.
Item
Arm
Item - Cantilever Rack Components
Arm
Material
11 ga. Steel
Lip
Removable
Arm Steel Gauge
11 ga
Capacity
500 lb.
Includes
Lip Bracket, Mounting Pin
Finish
Gray Powder Coat
Load Capacity per Arm
500 lb
Arm Gauge
11 ga
Duty Rating
Heavy-Duty
Arm Lip Type
Removable
Includes Fasteners
Yes
Arm Orientation
Straight
Description
Arm, Arm Gauge 11 ga, Arm Lip Height 2 in, Straight Arm Orientation, 500 lb Load Capacity per Arm, Overall Arm Length 14 in, Steel, Gray Powder Coat, Arm Lip Type Removable, Duty Rating Heavy-Duty, Includes Lip Bracket, Mounting Pin, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.