Cap, 1-1/2", 150,316, Thrd Heavy
Mfr # 4381034070
Zoro # G1562948
product price: $11.39
/eaKey Features
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381034070
Zoro #
G1562948
UPC #
092201365613
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1-1/2"
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Description
Cap,1-1/2",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.