Zoro Homepage

Cap, 304 SS, 1/8", Female BSPT, Class 150

  • Mfr # ZUSA-PF-8240

  • Zoro # G000421239


product price: $5.29
/ea

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female BSPT
Standards
ISO 7.1
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8240
Zoro #
G000421239
UPC #
193005122591
Country of Origin
China

Dimensions

Nominal Pipe Size
1/8 in
Outside Diameter
9/16 in
Overall Length
1/2 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female BSPT
Item
Cap
Standards
ISO 7.1
Max. Steam Pressure
150 psi
Temp. Range
0 Degrees to 360 Degrees F
Maximum Operating Pressure
150 psi
Includes Seal
No
Class
Class 150
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304

Description

Cap, 1/8 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Female BSPT, 9/16 in Outside Diameter, 1/2 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.