Zoro Homepage

Cap, 304 SS, 3/8", Female BSPT, Class 150

  • Mfr # ZUSA-PF-8242

  • Zoro # G400421204


product price: $9.89
/ea

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female BSPT
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8242
Zoro #
G400421204
UPC #
193005122614
Country of Origin
China

Dimensions

Outside Diameter
13/16 in
Overall Length
5/8 in
Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female BSPT
Item
Cap
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Standards
ISO 7.1
Includes Seal
No
Maximum Operating Pressure
150 psi
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Magnetic
No
Material Grade
304

Description

Cap, 3/8 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Female BSPT, 13/16 in Outside Diameter, 5/8 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.