Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MNV7
Zoro #
G1487613
UPC #
190735916506
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Details
Pipe Fitting Material
Black Forged Steel
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Item
Cap
Pipe Fitting Connection Type
Socket Weld
Max. Pressure
3000 psi@72 Degrees F
Specific Pipe Fitting Shape
Cap
Description
Cap, Black Forged Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.