Cap, Aluminum, Threaded 3/8 in

  • Mfr # ZUSA-PF-9558
  • Zoro # G7685900
product price: 
$
10.49
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9558
Zoro #
G7685900
UPC #
193005063566
Country of Origin
United States

Dimensions

Overall Length
27/32 in
Fitting Side A Nominal Pipe Size
3/8 in
Thread Size
3/8"-18
Nominal Pipe Size
3/8 in
Wire Rope Length
27/32 in
Length
27/32 in

Details

Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Seal
No
Fitting Side A Pipe Threading
18
Fitting Side A Gender
Female
Fitting Connection Type
Threaded
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
180 Degrees F
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Thread Type
NPT

Description

Cap, 3/8 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 27/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 18, 3/8 In.-18, Silver

Restrictions

Ratings & reviews