Zoro Homepage

Cap Black Coated Malleable Iron Pipe Fitting, 1" Pipe, FBSPT, Iron, Class 150

  • Mfr # 793FH4

  • Zoro # G904415846


product price: $6.89
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FBSPT
Pipe Fitting Material
Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FH4
Zoro #
G904415846
UPC #
193005240103
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Thread Size
1-11
Nominal Pipe Size
1 in
Outside Diameter
1 11/16 in
Overall Length
1 11/16 in

Description

Cap, 1 in Nominal Pipe Size, Iron, Black, BS EN 1562, Class Class 150, For Pipe Schedule 40, FBSPT, 1 11/16 in Outside Diameter, 1 11/16 in Overall Length, 150 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11, 1-11, Magnetic No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.