Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Black Coated Malleable Iron Pipe Fitting, 1/2" Pipe, FBSPT, Iron, Class 150

  • Mfr # 793FH2

  • Zoro # G404415919


product price: $4.59
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FBSPT
Pipe Fitting Material
Iron
Pipe Size (Fittings)
1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FH2
Zoro #
G404415919
UPC #
193005240080
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"
Nominal Pipe Size
1/2 in
Thread Size
1/2-14
Outside Diameter
1 1/8 in
Overall Length
1 3/16 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FBSPT
Pipe Fitting Material
Iron
Class
Class 150
Item
Black Coated Malleable Iron Pipe Fitting
Standards
ASTM A197, BS EN 1562
Temp. Range
-5 Degrees F to 570 Degrees F
Fitting Side A Type
Pipe Fittings
Max. Steam Pressure
290 psi
Includes Pre-Applied Thread Sealant
No
Magnetic
No
Includes Seal
No
Finish/Coating
Black
For Pipe Schedule
40
Fitting Side A Pipe Threading
14
Color
Black
Material Grade
BS EN 1562
Low Lead Compliance Level
Compliant
Low Lead Certified Standard
No
Maximum Operating Pressure
150 psi

Description

Cap, 1/2 in Nominal Pipe Size, Iron, Black, BS EN 1562, Class Class 150, For Pipe Schedule 40, FBSPT, 1 1/8 in Outside Diameter, 1 3/16 in Overall Length, 150 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 1/2-14, Magnetic No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.