Zoro Homepage

Cap Black Coated Malleable Iron Pipe Fitting, 2-1/2" Pipe, FBSPT, Iron, Class 150

  • Mfr # 793FH8

  • Zoro # G304415910


product price: $33.69
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FBSPT
Pipe Fitting Material
Iron
Pipe Size (Fittings)
2-1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FH8
Zoro #
G304415910
UPC #
193005240141
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2-1/2"
Thread Size
2 1/2-11
Outside Diameter
3 1/2 in
Nominal Pipe Size
2 1/2 in
Overall Length
3 1/2 in

Description

Cap, 2 1/2 in Nominal Pipe Size, Iron, Black, BS EN 1562, Class Class 150, For Pipe Schedule 40, FBSPT, 3 1/2 in Outside Diameter, 3 1/2 in Overall Length, 150 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11, 2 1/2-11, Magnetic No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.