Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Brass, Push-to-Connect 1 in

  • Mfr # LF836R

  • Zoro # G616297679


product price: $10.19
/ea

Key Features

Fitting Connection Type
Push-to-Connect
Material Grade
C36500
Fitting Material
Brass
Connector Type
Coupling
Compatible Copper Tube Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF836R
Zoro #
G616297679
UPC #
845526001977
Country of Origin
China

Dimensions

Compatible Copper Tube Size
1 in
Fitting Tube Size Outer Diameter
1 in

Details

Fitting Connection Type
Push-to-Connect
Item
End Stop
Material Grade
C36500
Fitting Material
Brass
Connector Type
Coupling
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Cap
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
200 psi

Description

End Stop, Fitting Connection Type Push-to-Connect, Fitting Material Brass, Fitting Tube Size Outer Diameter 1 in, Material Grade C36500, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Compatible Copper Tube Size 1 in, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, Resistance Properties Not Applicable, Thread Sealant Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.