Zoro Homepage

Cap Cap, 4" Pipe, FNPT, Malleable Iron

  • Mfr # 4316000270

  • Zoro # G1551501


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
4"
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316000270
Zoro #
G1551501
UPC #
092201245229
Country of Origin
China

Dimensions

Pipe Size (Fittings)
4"

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Item
Cap
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Compliance
cULus
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Connection Type
FNPT
Specific Pipe Fitting Shape
Cap
Inlet (In.)
4 (F)NPT
Fitting Schedule/Class
Class 300

Description

Cap,4",300,Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.