Cap, Carbon Steel, 2751 psi
Mfr # 081-040-000
Zoro # G7991252
product price: $60.59
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class XS
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
081-040-000
Zoro #
G7991252
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Nominal Pipe Size
4 in
Overall Length
2 1/2 in
Details
Item
Cap
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class XS
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Max. Pressure
2751 psi
Standards
ASME B16.9
Fitting Connection Type
Buttweld
Compliance
A234 WPB
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Schedule/Class
Class XS
Basic Pipe Fitting Material
Metal
Includes Seal
No
Class
XS
Includes Pre-Applied Thread Sealant
No
Description
Round Cap, 4 in Nominal Pipe Size, Carbon Steel, Class XS, Butt Weld, 2 1/2 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.