Cap, Carbon Steel, 2806 psi
Mfr # 080-012-000
Zoro # G7941315
product price: $26.19
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class STD
Fitting Schedule/Class
Class STD
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
080-012-000
Zoro #
G7941315
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Overall Length
1 1/2 in
Nominal Pipe Size
1 1/2 in
Details
Item
Cap
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class STD
Fitting Schedule/Class
Class STD
Basic Pipe Fitting Material
Metal
Standards
ASME B16.9
Fitting Connection Type
Buttweld
Max. Pressure
2806 psi
Compliance
A234 WPB
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 650 Degrees F
Includes Pre-Applied Thread Sealant
No
Class
STD
Includes Seal
No
Description
Round Cap, 1 1/2 in Nominal Pipe Size, Carbon Steel, Class STD, Butt Weld, 1 1/2 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.