Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Carbon Steel, 3800 psi

  • Mfr # 080-010-000

  • Zoro # G8392447


product price: $26.19
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class STD
Basic Pipe Fitting Material
Metal
Compliance
A234 WPB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080-010-000
Zoro #
G8392447
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Overall Length
1 1/2 in
Nominal Pipe Size
1 in

Details

Item
Cap
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class STD
Basic Pipe Fitting Material
Metal
Compliance
A234 WPB
Specific Pipe Fitting Shape
Cap
Standards
ASME B16.9
Basic Pipe Fitting Shape
Cap
Fitting Schedule/Class
Class STD
Max. Pressure
3800 psi
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Connection Type
Buttweld
Includes Pre-Applied Thread Sealant
No
Class
STD
Includes Seal
No

Description

Round Cap, 1 in Nominal Pipe Size, Carbon Steel, Class STD, Butt Weld, 1 1/2 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.