Cap, Carbon Steel, 4989 psi
Mfr # 080-002-000
Zoro # G8391485
product price: $26.19
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class STD
Fitting Schedule/Class
Class STD
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
080-002-000
Zoro #
G8391485
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Nominal Pipe Size
1/2 in
Overall Length
1 in
Details
Item
Cap
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class STD
Fitting Schedule/Class
Class STD
Basic Pipe Fitting Material
Metal
Standards
ASME B16.9
Specific Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 650 Degrees F
Max. Pressure
4989 psi
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
Buttweld
Compliance
A234 WPB
Class
STD
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Description
Round Cap, 1/2 in Nominal Pipe Size, Carbon Steel, Class STD, Butt Weld, 1 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.