Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Galvanized Malleable Iron Pipe Fitting, 1/4" Pipe, FBSPT, Iron, Class 150

  • Mfr # 793FP7

  • Zoro # G904415754


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FBSPT
Pipe Fitting Material
Iron
Pipe Size (Fittings)
1/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FP7
Zoro #
G904415754
UPC #
193005235314
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/4"
Outside Diameter
7/8 in
Overall Length
7/8 in
Thread Size
1/4-19
Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FBSPT
Pipe Fitting Material
Iron
Class
Class 150
Item
Galvanized Malleable Iron Pipe Fitting
Standards
ASTM A197, BS EN 1562
Fitting Side A Type
Pipe Fittings
Max. Steam Pressure
290 psi
Temp. Range
-5 Degrees F to 570 Degrees F
Finish/Coating
Galvanized
Material Grade
BS EN 1562
For Pipe Schedule
40
Low Lead Compliance Level
Compliant
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Low Lead Certified Standard
Yes
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
19
Color
Silver

Description

Cap, 1/4 in Nominal Pipe Size, Iron, Galvanized, BS EN 1562, Class Class 150, For Pipe Schedule 40, FBSPT, 7/8 in Outside Diameter, 7/8 in Overall Length, 150 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 19, 1/4-19, Magnetic No, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.