
Cap Nail, 1 In L, PK2000
Mfr # 4NFC6
Zoro # G1163784
product price: $23.69
/pk 2000, $0.01/eaKey Features
Head Dia.
1 in
Gauge
12 ga
Length
1 in
Finish
Plain
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NFC6
Zoro #
G1163784
UPC #
726047124027
Country of Origin
China
Dimensions
Head Dia.
1 in
Length
1 in
Head Diameter
1 in
Penny Size
2D
Shank Diameter
0.105 in
Details
Item
Cap Nail,1 in,12 ga,PK2000
Gauge
12 ga
Finish
Plain
Material
Steel
Point Type
Diamond
Shank
Ring
Shank Type
Ring
Application
Attaching Roofing Felt, House Wrap, Insulation Foam Board
Head Type
Flat
Head style
Round
Manufacturer Location
Globally Sourced
Description
Cap Nail,1 in,12 ga,PK2000, Length 1 in, Gauge 12 ga, Shank Diameter 0.105 in, Shank Type Ring, Material Steel, Finish Plain, Head Type Flat, Head Diameter 1 in, Penny Size 2D, Point Type Diamond, Application Attaching Roofing Felt, House Wrap, Insulation Foam Board, Product Type Cap Nails, Manufacturer Location Globally Sourced, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.