Cap Nut, Zinc-Plated, Steel, PK25
- Mfr # ZNUT-1197
- Zoro # G422410484
product price:Â
$
5.99
/pk of 25, $0.24/ea
Sold in multiples of 2Â pks for
$11.98
Key Features
Material
Steel
Thread Fit
2B
Thread Direction
Right Hand
Overall Height
0.359 in
Profile
Standard Crown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1197
- Zoro #
- G422410484
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 0.359 in
- Thread Size
- #8-32
- Thread Depth
- 9/64 in
- Hex Width
- 11/32 in
Details
- Material
- Steel
- Thread Fit
- 2B
- Thread Direction
- Right Hand
- Profile
- Standard Crown
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Item
- Cap Nut
- Lock Type
- Nylon Insert
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
Description
Cap Nut, Profile Standard Crown, Material Grade/Class Not Graded, Material Steel, Finish Zinc-Plated, Thread Size #8-32, Overall Height 0.359 in, Hex Width 11/32 in, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Nylon Insert, Thread Direction Right Hand, Thread Fit 2B, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.