Cap, Polypropylene, Black, 6 In. W
Mfr # PBC6S
Zoro # G0074369
product price: $11.79
/eaKey Features
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBC6S
Zoro #
G0074369
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
6"
Outside Width
6 in
Inlet Connection Diameter
6 in
Overall Diameter
6 in
Details
Item
Liquid Storage Container Dust Cap
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Color
Black
For Use With
Intermediate Bulk Containers
Material
Plastic
Body Material
Polypropylene
Product Type
Dust Cap
Inlet Connection Type
Buttress
Description
Dust Cap, Inlet Connection Diameter 6 in, Product Type Dust Cap, Inlet Connection Type Buttress, Material Plastic, Overall Diameter 6 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.