Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Stainless Steel, Not Applicable

  • Mfr # SS826R

  • Zoro # G611177914


product price: $5.49
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Push-to-Connect
Overall Length
1 1/4 in
Application
Potable Water
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS826R
Zoro #
G611177914
UPC #
845526027380
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Fitting Tube Size Outer Diameter
3/4 in
Compatible Copper Tube Size
3/4 in

Details

Item
Push-Fit Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Push-to-Connect
Application
Potable Water
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
System of Measurement
Imperial
Material Grade
304
Maximum Operating Pressure
200 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connector Type
Coupling
Fitting Shape
Cap
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Cap, Application Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/4 in, Material Grade 304, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Cap, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Not Applicable, Finish/Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.