Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, StainlessSteel, Push-to-Connect11/2in

  • Mfr # SS866R

  • Zoro # G916313963


product price: $17.49
/ea

Key Features

Operating Temperature - Maximum
200 Degrees F
Fitting Shape
Cap
Compatible Copper Tube Size
1 1/2 in
Operating Temperature - Minimum
0 Degrees F
Connector Type
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS866R
Zoro #
G916313963
UPC #
845526023009
Country of Origin
China

Dimensions

Compatible Copper Tube Size
1 1/2 in
Fitting Tube Size Outer Diameter
1 1/2 in

Details

Operating Temperature - Maximum
200 Degrees F
Item
Push-Fit Fitting Cap
Fitting Shape
Cap
Operating Temperature - Minimum
0 Degrees F
Connector Type
Coupling
Material Grade
304
Fitting Material
Stainless Steel
Operating Pressure - Maximum
200 psi
Fitting Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included

Description

Push-Fit Cap, Fitting Connection Type Push-to-Connect, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1 1/2 in, Material Grade 304, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Compatible Copper Tube Size 1 1/2 in, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, Resistance Properties Not Applicable, Thread Sealant Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.