Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, StainlessSteel, Push-to-Connect11/4in

  • Mfr # SS856R

  • Zoro # G616313980


product price: $14.15
/ea

Key Features

Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Tube Size Outer Diameter
1 1/4 in
Fitting Shape
Cap
Operating Temperature - Maximum
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS856R
Zoro #
G616313980
UPC #
845526022996
Country of Origin
China

Dimensions

Fitting Tube Size Outer Diameter
1 1/4 in
Compatible Copper Tube Size
1 1/4 in

Details

Operating Pressure - Maximum
200 psi
Item
Push-Fit Fitting Cap
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
Cap
Operating Temperature - Maximum
200 Degrees F
Fitting Material
Stainless Steel
Fitting Connection Type
Push-to-Connect
Material Grade
304
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Connector Type
Coupling

Description

Push-Fit Cap, Fitting Connection Type Push-to-Connect, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1 1/4 in, Material Grade 304, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Compatible Copper Tube Size 1 1/4 in, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, Resistance Properties Not Applicable, Thread Sealant Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.