This item is Discontinued.

Zoro Select Captive Nut, 1/4-20, Steel, ZP, PK50 1TTK3

Captive Nut, 1/4-20, Steel, ZP, PK50 (Discontinued)

  • Mfr # 1TTK3
  • Zoro # G2729982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TTK3
Zoro #
G2729982
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1/4"-20
Min. Panel Thickness
0.091 in
Thread Size
1/4-20

Details

System of Measurement
Inch
Nut Style
Clinch Style Captive Nut
Basic Material
Steel
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Mounting Hole
0.344 in
Fastener Thread Type
UNC (Coarse)
Item
Captive Nut
Nut Standards
ASME B1.13M
Thread Type
UNC
Type
Clinch Style
Thread Direction
Right Hand
Material
Steel
Finish
Zinc

Description

Captive Nut, Finish Zinc, Material Steel, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.