
Captive Panel Screw, 8-32X2 Thrd Sz, 2 in Lg, Flush, Zinc Plated Hardened Steel
Mfr # 0832SCN
Zoro # G4743899
product price: $69.99
/pk 1000, $0.07/eaKey Features
System of Measurement
Inch
Thread Size
8-32X2
Head Type
Flush
Fastener Length
2 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0832SCN
Zoro #
G4743899
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
8-32X2
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flush
Finish
Zinc Plated
Material
Hardened Steel
Item
Captive Panel Screw
Description
8-32X2 Self Clinching Stud Full Thread Hardened Steel Heat Treat Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.