Zoro Homepage

Captive Panel Screw, 832X.410X.036 Thrd Sz, 0.41 in Lg, Plain

  • Mfr # 196527

  • Zoro # G2459543


product price: $24.89
/pk 20, $1.24/ea

Key Features

System of Measurement
Inch
Thread Size
832X.410X.036
Fastener Length
0.41 in
Drive
Slotted
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196527
Zoro #
G2459543
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
832X.410X.036
Fastener Length
0.41 in

Details

System of Measurement
Inch
Drive
Slotted
Finish
Plain
Item
Captive Panel Screw

Description

Captive Panel Screws,832x.410x.03,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.