Shop All Traffic Barricades
Zoro Select
Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow
Mfr # GNRS1410YB
Zoro # G6152067
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Height 4 in
- Width 6 in
- Parking Stop Material Rubber
- Tensile Strength 350 psi
Product Information
- Brand Zoro Select
- MFR # GNRS1410YB
- Zoro # G6152067
- UPC # 662641881563
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 4 ft |
Width | 6 in |
Cable Channel Height | No Cable Channel |
Cable Channel Width | No Cable Channel |
Details
Description
Car Stop, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Bolts on Asphalt, Spikes on Concrete, Length 4 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 3, Color Black/Yellow, Tensile Strength 350 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Flame-Resistant Sleeve, 6XL, 11" L, Brown (9210-6X)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (1VT44)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35141)
- KLEENGUARD Coveralls, 10 PK, Yellow, KleenGuard(TM) A71, Zipper (46774)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/White (GNRS1420BW)
- ZORO SELECT Car Stop, Rubber, 4 in H, 1 ft 10 in L, 6 in W, Black/Yellow (GNRS1319YB)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/Yellow (GNRS1610YB)
- ZORO SELECT Delineator Post, Height 28 In, Yellow (04-728Y)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2403-OBEG)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-9/10 in H, 72 in L, 5-9/10 in W, Black/Yellow (708111)
- Zoro Select Traffic Barricades