This item is Discontinued.

Zoro Select Carbide Bur, Ball, 3/32 19D849

Carbide Bur, Ball, 3/32 (Discontinued)

  • Mfr # 19D849
  • Zoro # G4572294
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D849
Zoro #
G4572294
UPC #
190735396247
Country of Origin
China

Dimensions

Cutter Dia.
3/32"
Length of Cut
3/32"
Overall Length
1-1/2"
Shank Size
1/8"
Shank Dia.
1/8"
Shank Length
1-13/32"
Head Dia.
3/32 in

Details

Cutting Edge Type
Double Cut
Shape
Ball
Trade Number
SD-41
Item
Ball Bur SD
Max. RPM
40000-70000
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Shank Material
Carbide
Head Material
Carbide
End Type
Radius End
Cut Type
Double Cut
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Max. Speed
70,000 rpm
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Number of Ends
Single End
Head Shape
Ball
Abrading Application
For Steel, Stainless Steel, High-Temperature Alloys and Cast Iron
Head Material Grade
YK15
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel

Description

Ball Bur SD, Double Cut, Shank Dia. 1/8 in, Head Dia. 3/32 in, Length of Cut 3/32 in, Overall Length 1 1/2 in, Trade Number SD-41, Abrading Application For Steel, Stainless Steel, High-Temperature Alloys and Cast Iron, End Type Radius End, For Tool Type Die Grinders, Straight Grinders, Rotary Power Tools, Head Material Carbide, Head Material Grade YK15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.