Zoro Homepage

Carbide Bur, Ball, 5/32

  • Mfr # 19D853

  • Zoro # G4561505


product price: $7.69
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Ball
Cutter Dia.
3/16"
Length of Cut
5/32 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D853
Zoro #
G4561505
UPC #
190735396285
Country of Origin
China

Dimensions

Cutter Dia.
3/16"
Length of Cut
5/32 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Length
1 11/32 in
Shank Dia.
1/8 in
Head Dia.
3/16 in
Head Length
5/32 in

Details

Cutting Edge Type
Double Cut
Shape
Ball
Trade Number
SD-53
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Max. RPM
30000-40000
Item
Carbide Bur
Shank Material
Carbide
Head Material Grade
YK15
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Cut Type
Double
Number of Ends
Single End
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Abrading Application
For Steel, High-Temperature Alloys and Cast Iron, Stainless Steel
Head Material
Carbide
Max. Speed
40,000 RPM
Head Shape
Ball
End Type
Radius
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
40,000 RPM
Coating
Bright (Uncoated)
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 5/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-53, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Ball, Shank Length 1 11/32 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.