Zoro Homepage

Carbide Bur, Ball Shape, 3/16, 3/16 Shank

  • Mfr # 310-001085

  • Zoro # G2973297


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Cutting Edge Type
Single Cut
Shape
Ball Shape
Cutter Dia.
3/16"
Length of Cut
5/32 in
Trade Number
SD-81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001085
Zoro #
G2973297
UPC #
888226066556
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
5/32 in
Overall Length
2 in
Shank Size
3/16"
Head Dia.
3/16 in
Shank Dia.
3/16 in
Head Length
5/32 in

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 3/16 in, Head Dia. 3/16 in, Head Length 5/32 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-81, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 75,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.