Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19D642
Zoro #
G4591255
UPC #
190735394311
Country of Origin
China
Dimensions
Cutter Dia.
1/8"
Length of Cut
9/16"
Overall Length
1-1/2"
Shank Size
1/8"
Details
Cutting Edge Type
Single Cut
Shape
Cylindrical Flat End
Trade Number
SA-43
Max. RPM
40000-70000
Shank Material
Carbide
Item
Carbide Bur
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Description
Carbide Bur, Length of Cut 9/16 in, Overall Length 1 1/2 in, Trade Number SA-43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.