This item is Discontinued.

Zoro Select Carbide Bur, Egg, 3/16 19D716

Carbide Bur, Egg, 3/16 (Discontinued)

  • Mfr # 19D716
  • Zoro # G4588211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D716
Zoro #
G4588211
UPC #
190735394977
Country of Origin
China

Dimensions

Cutter Dia.
3/16"
Length of Cut
9/32 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
3/16 in
Shank Length
1 1/2 in
Head Length
9/32 in

Details

Cutting Edge Type
Single Cut
Shape
Egg
Trade Number
SE-53
Shank Material
Steel
Max. RPM
30000-40000
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Item
Oval Bur SE
Head Shape
Oval
Cut Type
Single
Material Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Coating
Bright (Uncoated)
Head Material Grade
YG7
End Type
Radius
Number of Ends
Single End
Max. Speed
40,000 RPM
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Material Category Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
Head Material
Carbide
Primary Material Application
Brass, Bronze, Copper, Nickel, Titanium, Zinc
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
40,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 9/32 in, Overall Length 1 1/2 in, Trade Number SE-53, Primary Material Application Brass, Bronze, Copper, Nickel, Titanium, Zinc, Head Shape Oval, Shank Length 1 1/2 in, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.