This item is Discontinued.

Zoro Select Carbide Bur, End Cut, 3/32 19D658

Carbide Bur, End Cut, 3/32 (Discontinued)

  • Mfr # 19D658
  • Zoro # G4627497
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D658
Zoro #
G4627497
UPC #
190735394441
Country of Origin
China

Dimensions

Cutter Dia.
3/32"
Length of Cut
7/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Length
1 1/16 in
Head Dia.
3/32 in
Shank Dia.
1/8 in
Head Length
7/16 in

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical Flat End, End Cut
Trade Number
SB-42
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Shank Material
Steel
Item
Cylinder Bur SB
Max. RPM
40000-70000
End Type
Flat
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Max. Speed
70,000 RPM
Head Shape
Cylinder
Head Material
Carbide
Cut Type
Single
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Abrading Application
Cast Iron, Ferrous and Non-Ferrous Materials, General Purpose Use On Steel
Head Material Grade
YG7
Number of Ends
Single End
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
70,000 RPM

Description

Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 7/16 in, Overall Length 1 1/2 in, Trade Number SB-42, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Shank Length 1 1/16 in, Operating Speed - Maximum 70,000 RPM, Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.