This item is Discontinued.

Zoro Select Carbide Bur, Inverted Cone, 3/16 19D785

Carbide Bur, Inverted Cone, 3/16 (Discontinued)

  • Mfr # 19D785
  • Zoro # G4619797
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D785
Zoro #
G4619797
UPC #
190735395615
Country of Origin
China

Dimensions

Cutter Dia.
3/16"
Length of Cut
1/4 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
3/16 in
Head Length
1/4 in

Details

Cutting Edge Type
Single Cut
Shape
Inverted Cone
Trade Number
SN-53
Angle
10 Degrees
Shank Material
Carbide
Max. RPM
30000-40000
Item
Inverted Cone Bur
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Max. Speed
40,000 RPM
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material Grade
YG7
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Number of Ends
Single End
Head Shape
Inverted Cone
Abrading Application
General Purpose Use On Steel, Cast Iron, Ferrous and Non-Ferrous Materials
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Included Angle
10 Degrees
Cut Type
Single
Head Material
Carbide
End Type
Flat
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
40,000 RPM

Description

Inverted Cone Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/4 in, Included Angle 10 Degrees , Overall Length 1 1/2 in, Trade Number SN-53, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Inverted Cone, Shank Length 1 1/2 in, Operating Speed - Maximum 40,000 RPM, Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.