This item is Discontinued.

Zoro Select Carbide Bur, Pointed Tree, 1/8 19D887

Carbide Bur, Pointed Tree, 1/8 (Discontinued)

  • Mfr # 19D887
  • Zoro # G4616141
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D887
Zoro #
G4616141
UPC #
190735396629
Country of Origin
China

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/4"
Overall Length
1-1/2"
Shank Size
1/8"

Details

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Trade Number
SG-41
Max. RPM
40000-70000
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Item
Carbide Bur
Shank Material
Carbide

Description

Carbide Bur, Length of Cut 1/4 in, Overall Length 1 1/2 in, Trade Number SG-41

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.