This item is Discontinued.

Zoro Select Carbide Bur, Round Nose Tree, 1/8 19D724

Carbide Bur, Round Nose Tree, 1/8 (Discontinued)

  • Mfr # 19D724
  • Zoro # G4524651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19D724
Zoro #
G4524651
UPC #
190735395059
Country of Origin
China

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/4"
Overall Length
1-1/2"
Shank Size
1/8"

Details

Cutting Edge Type
Single Cut
Shape
Round Nose Tree
Trade Number
SF-41
Max. RPM
40000-70000
Shank Material
Carbide
Item
Carbide Bur
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials

Description

Carbide Bur, Length of Cut 1/4 in, Overall Length 1 1/2 in, Trade Number SF-41

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.