This item is Discontinued.

Zoro Select Carbide Bur, Round Nose Tree, 1/8 19D725

Carbide Bur, Round Nose Tree, 1/8 (Discontinued)

  • Mfr # 19D725
  • Zoro # G4603672
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D725
Zoro #
G4603672
UPC #
190735395066
Country of Origin
China

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Shank Length
1 in
Head Dia.
1/8 in
Head Length
1/2 in

Details

Cutting Edge Type
Single Cut
Shape
Round Nose Tree
Trade Number
SF-42
Item
Tree Bur SF
Shank Material
Carbide
Max. RPM
40000-70000
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
End Type
Radius
Coating
Bright (Uncoated)
Max. Speed
70,000 RPM
Cut Type
Single
Head Material Grade
YK15
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Head Shape
Tree
Material Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
Number of Ends
Single End
Material Category Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Head Material
Carbide
Primary Material Application
Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel
Operating Speed - Maximum
70,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder

Description

Tree Bur SF, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Overall Length 1 1/2 in, Trade Number SF-42, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel, Head Shape Tree, Shank Length 1 in, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YK15, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.