This item is Discontinued.

Zoro Select Carbide Bur, Round Nose Tree, 7/16 19D872

Carbide Bur, Round Nose Tree, 7/16 (Discontinued)

  • Mfr # 19D872
  • Zoro # G4529244
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D872
Zoro #
G4529244
UPC #
190735396476
Country of Origin
China

Dimensions

Cutter Dia.
7/16"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
7/16 in
Shank Dia.
1/4 in
Shank Length
1 3/4 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Round Nose Tree
Trade Number
SF-4
Item
Tree Bur SF
Shank Material
Steel
Max. RPM
15000-40000
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Material Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
Head Shape
Tree
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
End Type
Radius
Head Material
Carbide
Max. Speed
40,000 RPM
Coating
Bright (Uncoated)
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Head Material Grade
YG7
Material Category Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
Cut Type
Double
Number of Ends
Single End
Primary Material Application
Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel
Operating Speed - Maximum
40,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder

Description

Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 7/16 in, Head Length 1 in, Overall Length 2 3/4 in, Trade Number SF-4, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel, Head Shape Tree, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.