This item is Discontinued.

Zoro Select Carbide Bur, Taper Radius End, 3/16 19D779

Carbide Bur, Taper Radius End, 3/16 (Discontinued)

  • Mfr # 19D779
  • Zoro # G4533593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D779
Zoro #
G4533593
UPC #
190735395554
Country of Origin
China

Dimensions

Cutter Dia.
3/16"
Length of Cut
1/2 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
3/16 in
Head Length
1/2 in

Details

Cutting Edge Type
Single Cut
Shape
Included Angle 14 Degrees Taper Radius End
Trade Number
SL-53
Angle
14 Degrees
Item
Cone Bur
Shank Material
Steel
Max. RPM
30000-40000
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Cut Type
Single
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Head Shape
Cone
Max. Speed
40,000 RPM
Head Material Grade
YG7
Included Angle
14 Degrees
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material
Carbide
Abrading Application
Cast Iron, Ferrous and Non-Ferrous Materials, General Purpose Use On Steel
End Type
Radius
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
40,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle 14 Degrees , Overall Length 1 1/2 in, Trade Number SL-53, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cone, Shank Length 1 1/2 in, Operating Speed - Maximum 40,000 RPM, Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.