This item is Discontinued.

Zoro Select Carbide Drill, 1.89inFL, 3.58inL, 0.2656Sze GDC2656X5

Carbide Drill, 1.89inFL, 3.58inL, 0.2656Sze (Discontinued)

  • Mfr # GDC2656X5
  • Zoro # G9437041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDC2656X5
Zoro #
G9437041
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
17/64 in
Overall Length
3 9/16 in
Flute Length
1 7/8 in
Maximum Drilling Depth
1 7/8 in
Depth:Dia. Ratio
5xD

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2656
Grade
C2 Micro Grain
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 17/64 in, Decimal Equivalent 0.2656, Fractional Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.