Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDC5938X5
Zoro #
G9437592
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
19/32 in
Overall Length
5 3/4 in
Flute Length
3 3/16 in
Maximum Drilling Depth
3 7/32 in
Depth:Dia. Ratio
5xD
Details
Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.5938
Grade
C2 Micro Grain
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Measurement System
Fractional Inch
Description
Jobber Drill Bit, Drill Bit Size 19/32 in, Decimal Equivalent 0.5938, Fractional Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.