This item is Discontinued.

Zoro Select Carbide End Mill, 1-1/2 in, CEM332F3TIALN CEM332F3TIALN

Carbide End Mill, 1-1/2 in, CEM332F3TIALN (Discontinued)

  • Mfr # CEM332F3TIALN
  • Zoro # G9594417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM332F3TIALN
Zoro #
G9594417
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Milling Diameter
3/32"
Dimension Type
Fractional Inch
Milling Dia.
3/32 in
Overall Length
1 1/2 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
CEM332F3TIALN
Single End/Double End
Single End
Item
Square End Mill
Grade
C2 Micro Grain
Helix Angle
Variable
Material Grade - Machining
C2 Micrograin
Measurement System
Fractional Inch
Finish - Machining
TiAlN

Description

Square End Mill, 3/32 in Milling Dia., TiAlN, Length of Cut 3/8 in, Overall Length 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.