Carbide End Mill, 1-31/32in, GM0400MMR4050 (Discontinued)
- Mfr # GM0400MMR4050
- Zoro # G9437732
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GM0400MMR4050
Zoro #
G9437732
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Milling Diameter
4.00mm
Dimension Type
Metric
Corner Radius
0.50mm
Overall Length
50.00 mm
Milling Dia.
4.00 mm
Details
Number of Flutes
4
End Mill Style
Corner Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
GM0400MMR4050
Single End/Double End
Single End
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Helix Angle
Variable
Grade
Micro Grain
Finish - Machining
GMX-35
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Measurement System
Metric
Description
Corner Radius End Mill, 4.00 mm Milling Dia., Carbide, GMX-35, Metric, 0.50mm, 12 mm, 50.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.