Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 12.0mm, 2FL, Single

  • Mfr # 221-001520B

  • Zoro # G7928051


product price: $59.45
/ea

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221-001520B
Zoro #
G7928051
UPC #
888226162449
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
25 mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Overall Length
76 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
219M
Shank Type
Straight
Finish
TiAlN
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Finish - Machining
AlTiN
Shank Type - Machining
Weldon Flat
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
K, M, P

Description

Ball End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.