Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/4In, 4FL, Single, 6In

  • Mfr # 218-001025

  • Zoro # G8303933


product price: $51.61
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/4"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218-001025
Zoro #
G8303933
UPC #
888226026604
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
1/4"
Length of Cut
1.5 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Square End Mill
End Mill Application
Roughing/Finishing
List Number
203
Cutting Direction
Right Hand
End Mill Material
Carbide
Shank Type
Straight
Single End/Double End
Single
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 6 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.